The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
SIRIUS® safety goggles
Unique safety goggles that can cope with the rigorous demands of the working world
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Unique feel
Thanks to special arm technology
No irritations or pressure points whatsoever
Thanks to more head support areas than conventional glasses
Secure, firm position even during extreme tasks
Individual lens adjustment
First-class ventilation also serves as a shock absorber
"Z-Fold" in the forehead area
Highly impact-resistant polycarbonate lens
High-quality lens coating
- Outside: extremely scratch-resistant
- Inside: always fog-free
Fast and simple to change the lens
100 % UV protection (up to 400 nm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!