Safety harness Comfort
For detailed information, other images and documents, please select individual articles from the following table.
Safety harness Comfort
Ergonomic safety harness for low-fatigue wear, even for longer periods
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- Broad, ergonomically shaped back supports (160 mm) with inner lining
- Rear harness eyelet according to EN 361
- Two chest loops as harness eyelet according to EN 361
- Two side eyelets according to EN 358
- Climb protection eyelet according to EN 361 in connection with EN 353-1
Notice
If both chest loops on the safety harness are not used with a fastener, we recommend connecting them using a carabiner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!