Welcome to Würth Czech Republic For trade customers only
Elastico safety harness for scaffolding
Elastico safety harness for scaffolding - 1
Elastico safety harness for scaffolding - 2

For detailed information, other images and documents, please select individual articles from the following table.

Elastico safety harness for scaffolding

Ergonomic safety harness with back eyelet extension tested on edges

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
  • Maximum freedom of movement and comfort thanks to elastic belt material around the chest

  • Back eyelet extension (length 50 cm)

  • Rear collecting loop in accordance with EN 361

  • Two chest loops as collecting loop in accordance with EN 361

  • Two side retaining eyelets in accordance with EN 358
Notice
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.

  • Approved exclusively for scaffolding work.