Welcome to Würth Czech Republic For trade customers only
W100 safety harness
W100 safety harness - 1
W100 safety harness - 2
W100 safety harness - 3
W100 safety harness - 4
W100 safety harness - 5
W100 safety harness - 6
W100 safety harness - 7
W100 safety harness - 8

For detailed information, other images and documents, please select individual articles from the following table.

W100 safety harness

Ergonomic safety harness for low-fatigue wear, even for longer periods
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
  • Wide, ergonomically shaped back support with inner lining

  • Rear harness eyelet according to EN 361

  • Two chest loops as harness eyelets in accordance with EN 361

  • Two side retention eyelets in according with EN 358

  • Climb protection eyelet according to EN 361 in connection with EN 353-1
Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard

  • When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive