The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Safety roof hook For wide-design tiled roofs for flexible attachment to the supporting wood construction
For wide-design tiled roofs for flexible attachment to the supporting wood construction
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
- Available in the colours stainless steel finish, sepia brown RAL8014, red brown RAL8012 and black grey RAL7021
- The roof hook, which has been tested according to DIN EN 517:2006, type B, is installed using the three supplied stainless steel screws through the counter battens in the wooden rafters
- Can be used as a natural component in the discharge componentry of a lightning protection system (100 kA) according to the criteria of DIN EN 62305-3
- Anchoring into the supporting wood construction
- Fastening material (220 mm long screws) is included in the scope of delivery
- Observe the installation instructions for the safety roof hook.
Tested according to DIN EN 517:2006, type B
Suitable for securing up to a maximum of 1 person in conjunction with personal protective equipment against falling. The safety roof hook can also be used as a ladder hook.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!