Welcome to Würth Czech Republic For trade customers only
Sanding disc
Sanding disc - 1
Sanding disc - 2
Sanding disc - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sanding disc

For edge sanders

See product details

Available in 1 version
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
KGX = X-cloth backing material



Resin bond



Grain: Aluminium oxide



Used for sanding parquet and floorboards in problem areas such as radiators and stairs



The sanding discs have a slotted central hole, which allows them to be attached to larger flanges


  • 150 mm disc = 12 mm centre hole

  • 178 mm disc = 22 mm centre hole