Welcome to Würth Czech Republic For trade customers only
Scaffolding set Basic

For detailed information, other images and documents, please select individual articles from the following table.

Scaffolding set Basic

Complete set for scaffolding work

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
  • Safety harness with back eyelet extension tested on sharp edges (length 50 cm)

  • Fastener with belt fall arrester belt tested on sharp edges (length 2 m) and pipe carabiner for fast, easy attachment to pipes and scaffolding
Notice
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.

  • When using a fall protection belt and coupling device, the user weight of the coupling device is decisive.

  • Approved exclusively for scaffolding work.