Welcome to Würth Czech Republic For trade customers only
XIBU sensor air freshener dispenser
XIBU sensor air freshener dispenser - 1
XIBU sensor air freshener dispenser - 2
XIBU sensor air freshener dispenser - 3
XIBU sensor air freshener dispenser - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

XIBU sensor air freshener dispenser

Customisable air freshening with time interval and/or motion detection.
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
Available in various decors and can be individually equipped with different fragrances



Economical


  • Lockable

  • Refill bottle containing 300 ml of room fragrance facilitates approx. 2,750 perfume sprays


User-friendly


  • Power supply via batteries or mains socket

  • Fill level and battery capacity electronically monitored, light ring at the discharge for status indication

  • Single-handed cover opening


Refilling without propellant gas



Robust


Housing made of anti-static, impact-resistant ABS plastic.

Notice

2 batteries required, 1.5 V Mono D, art. no. G99982704. Dispenser fragrances and batteries not included in scope of delivery.