For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor W-SA 7.5
For individual attachment in cracked and non-cracked concrete. Type SK, 90° countersunk head, galvanised steel.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Anchorage via positive locking
- The saw-tooth threads cut into the concrete when the anchor is screwed into the pre-drilled hole
- Through-hole mounting
- Immediate load-bearing capacity — no waiting
- Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained
- Can be fully removed quickly and easily
- Quick, easy installation by screwing the screw anchor into the drill hole
- Large variety of types - Wide range of applications
Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process A
- European Technical Approval, Option 1, for cracked and non-cracked concrete
- European Technical Approval ETA-05/0012
- Fire resistance Technical Report TR 020 R30–R120
- Fire resistance (anchoring base: concrete from C20/25 to C50/60): R30, R60, R90, R120: Technical report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-06/0277)
- Individual attachment: Cracked and non-cracked concrete
- Can be used for medium to heavy loads
- The anchor has European Technical Approval for use in reinforced or unreinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206:2000-12
- Anchorage with European Technical Approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)
- The anchor may be used for anchorages with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, railings)
- Can be used in concrete < C20/25 and hard natural stone (without approval)
- W-SA can be used in dry indoor areas
- Suitable for attaching metal profiles, pipes, ventilation ducts, wooden structures etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!