Welcome to Würth Czech Republic For trade customers only
Setting tool for W-SA TC Timber Connect concrete screw anchors

For detailed information, other images and documents, please select individual articles from the following table.

Setting tool for W-SA TC Timber Connect concrete screw anchors

For correct installation of the W-SA TC Timber Connect screw anchor

See product details

Available in 3 versions
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
  • The setting tool prescribed for the installation of the W-SA TC in accordance with approval Z-21.1-1917

  • With embedment depth mark, so that the screw anchor can be installed correctly depending on the height of the fixture

  • Coordinated system of screw drive and bit for an improved fit and optimum load transmission


  • TX30 for W-SA TC 7.5 - for tangential impact drivers with 1/4 inch hexagon socket drive

  • TX45 for W-SA TC 10 - for tangential impact drivers with 1/2 inch square drive

  • TX50 for W-SA TC 12 - for tangential impact drivers with 1/2 inch square drive