For detailed information, other images and documents, please select individual articles from the following table.
Screw for anchors A2 for the tested SHARK DRY fixing system
SHARK TWIST multi-purpose fixings and sealing pads in conjunction with A2 stainless steel screws offer a reliable, waterproof fastening solution in wet rooms.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made from high-quality A2 stainless steel for good corrosion resistance and durability
- Plain surface provides an attractive appearance and additional protection against environmental factors
- Button head design for even load distribution and an aesthetic fastening solution
- Ideal for use with SHARK TWIST fixings - in addition to the sealing pads for SHARK DRY, they form a sealing, watertight attachment
- Meets the requirements for drill hole seals in accordance with DIN 18534
- Can be used indoors for load classes W0-I (low); W1-I (moderate); outside Germany also W2-I (high); W3-I (very high)
- Tested in accordance with PG-AIV-F and EAD 030352-00-0503
- Tested by Säurefliesner e.V.
The SHARK DRY A2 screw for anchors is ideal for reliable sealing/fastening solutions in wet rooms in conjunction with the SHARK TWIST multi-purpose anchor and the corresponding sealing pads.
- 1. Drill the hole
- 2. Remove the drill debris from the drill hole
- 3. Ensure that the surface around the drill hole is free of dust and grease
- 4. Position first the sealing pad with the centre hole
- 5. Insert the SHARK TWIST fixing into the drill hole
- 6. Position the second pad (without hole) centrally on the fixing
- 7. Use your finger to press the pads around the collar
- 8. Screw the stainless steel screw through the fixture until the screw head rests on it
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!