For detailed information, other images and documents, please select individual articles from the following table.
Sealing plug GPN 735 For pipe thread
Polyamide (PA 6), yellow
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Standard protection:
For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.
Sealing effect:
Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.
Robust:
Produced from high-quality, impact-resistant polyamide.
Additional information:
Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!