Welcome to Würth Czech Republic For trade customers only
Machine tap assortment 14 pieces. Red ring through hole M3-M12
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 1
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 2
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 3
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 4
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 5
Machine tap assortment 14 pieces. Red ring through hole M3-M12 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment 14 pieces. Red ring through hole M3-M12

Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring through-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.