For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm². Available in the ORSY® system cassette.
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
Newly developed Vario geometry
Optimised chip removal, prevents chip accumulation
Optimised cutting edge preparation thanks to multi-stage finishing process
Excellent chip removal and perfectly true-to-the-gauge threads
Angled threaded part
Reduced risk of chipping on the tool during return
Rake precisely tailored to steel materials
Up to 30 % longer service life compared to conventional plain machine taps
Available exclusively from Würth
Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening
Sufficient coolant and lubricant must be added when cutting threads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!