Welcome to Würth Czech Republic For trade customers only
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 1
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 2
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 3
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 4
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 5
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 6
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 7
Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs - 8

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment HSCo VaryTap blue blind hole DIN 371/376 7 pcs

The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm². Available in the ORSY® system cassette.
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
Newly developed Vario geometry


Optimised chip removal, prevents chip accumulation



Optimised cutting edge preparation thanks to multi-stage finishing process


Excellent chip removal and perfectly true to the gauge



Angled threaded part


Reduced risk of chipping on the tool during return



Rake precisely tailored to stainless steel



Up to 30 % longer service life than conventional plain machine taps



Available exclusively from Würth



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Sufficient coolant and lubricant must be added when cutting threads.