Welcome to Würth Czech Republic For trade customers only
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 1
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 2
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 3
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 4
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 5
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 6
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 7
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 8
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs - 9

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs

Consisting of precision twist drill bits and blind-hole screw taps for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.