Welcome to Würth Czech Republic For trade customers only
Screwdriver TX 3C handle with round shank
Screwdriver TX 3C handle with round shank - 1
Screwdriver TX 3C handle with round shank - 2
Screwdriver TX 3C handle with round shank - 3
Screwdriver TX 3C handle with round shank - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver TX 3C handle with round shank

Brushed chrome-plated shank and 3-component handle

See product details

Available in 11 versions
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
Top quality


  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip for inner TX screw heads


Premium class handle


  • Fatigue-free working with the 3C handle with hard core, soft chambers and soft, non-slip surface

  • The soft chambers in the handle fit any hand perfectly, enabling a much greater power transmission

  • Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle