For detailed information, other images and documents, please select individual articles from the following table.
Seal for Euro-window K7350
Compression seal for Euro-windows in 200 m package
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: TSP-LAN
- Special EPDM/PP-based material, highly modified
- Compatible with all synthetic and acrylic paints
Fold: 7.5 mm, groove: 3 mm, gap: 8.5 mm.
Packaging unit: 200 running metres
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!