For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Outstanding elastic memory that ensures dimensional stability and excellent sealing over time, compensating for any expansion or movement of the material and guaranteeing better thermo-acoustic insulation
- High resistance to temperature variations and ageing
- Resistant to mould
- Resistant to UV rays
- Compatible with all types of paint, even water-based paints
- Tested by ift Rosenheim
- Complies with the following standards: BSI - ISO - DIN - UNI - ASTM
- Easy to cut using the special cutting tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!