- Outstanding elastic memory that ensures dimensional stability and excellent sealing over time, compensating for any expansion or movement of the material and guaranteeing better thermo-acoustic insulation
- High resistance to temperature variations and ageing
- Resistant to mould
- Resistant to UV rays
- Compatible with all types of paint, even water-based paints
- Tested by ift Rosenheim
- Complies with the following standards: BSI - ISO - DIN - UNI - ASTM
- Easy to cut using the special cutting tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!