Welcome to Würth Czech Republic For trade customers only
Roller shutter sealing system RD
Roller shutter sealing system RD - 1
Roller shutter sealing system RD - 2
Roller shutter sealing system RD - 3
Roller shutter sealing system RD - 4
Roller shutter sealing system RD - 5

For detailed information, other images and documents, please select individual articles from the following table.

Roller shutter sealing system RD

See product details

Available in 5 versions
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
Material: PVC backing strip with ultra-flexible silicone hose


Extreme strength and durability. In a continuous test, we simulated 40 years ( = 15,000 lifts) and no wear was ascertained



By applying these seals, the loss of heat is reduced by over 30%


Lower heating costs



Optimises sound protection by up to 8 db



Prevents penetration of annoying insects



The roller shutter sealing system RD can be fitted easily at any time from outside for manual roller shutters, without opening the roller shutter cover on old and new buildings



The roller shutter seal is secured to the roller shutter case/window frame with the two attached self-adhesive tapes



Reduces rattling noises



IFT-tested and patented

Specified dimensions not binding. Subject to technical changes!