Thermal reveal bead Flexi
For detailed information, other images and documents, please select individual articles from the following table.
Thermal reveal bead Flexi
With plastering blade and protective lip
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- High absorption of movement > 2 mm
- Sealing against air, wind and driving rain
- The protective lip protects the foam from external influences and also looks more appealing
- With two smoothing edges for smoothing off mortar and plaster easily
- Supported removal tab prevents the profile from tilting
Notice
Please note the assembly instructions for this product.
Application area
For sealing window and door joints in ETICS against driving rain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!