Plaster stop bead with lip
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Absorption of movements >2 mm
Lip
- Foam protects against external influences
- Visually appealing
Supported removal tab
Keeps profiles upright
Two smoothing edges (with 9 mm width)
Simplifies smoothing off of mortar and plaster
Application area
For sealing window and door joints against driving rain
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!