Welcome to Würth Czech Republic For trade customers only
Flexible tape window joint Outdoor Easy

For detailed information, other images and documents, please select individual articles from the following table.

Flexible tape window joint Outdoor Easy

Full-surface adhesive window joint tape for quick and simple sealing of outdoor joints.

See product details

Available in 2 versions
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
Quick and simple to seal joints


  • Full-surface adhesive on the masonry side and adhesive strip on the window frame side

  • The position of the tape can be corrected shortly after bonding, as the maximum adhesive strength develops over time

  • Can be used in wide variety of applications due to slit separating film


Excellent long-term adhesive strength



Can be plastered over



Tested sealing properties


  • More impermeable to vapour diffusion inside than outside

  • Meets the installation requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors)
Notice

Use primer spray or butyl/bitumen primer from a surface temperature below +5°C and/or on mineral and highly absorbent surfaces.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.