Welcome to Würth Czech Republic For trade customers only
Sealing tape VKP® TRIO
Sealing tape VKP<SUP>®</SUP> TRIO - 1
Sealing tape VKP<SUP>®</SUP> TRIO - 2
Sealing tape VKP<SUP>®</SUP> TRIO - 3
Sealing tape VKP<SUP>®</SUP> TRIO - 4
Sealing tape VKP<SUP>®</SUP> TRIO - 5
Sealing tape VKP<SUP>®</SUP> TRIO - 6
Sealing tape VKP<SUP>®</SUP> TRIO - 7
Sealing tape VKP<SUP>®</SUP> TRIO - 8
Sealing tape VKP<SUP>®</SUP> TRIO - 9
Sealing tape VKP<SUP>®</SUP> TRIO - 10
Sealing tape VKP<SUP>®</SUP> TRIO - 11
Sealing tape VKP<SUP>®</SUP> TRIO - 12
Sealing tape VKP<SUP>®</SUP> TRIO - 13
Sealing tape VKP<SUP>®</SUP> TRIO - 14
Sealing tape VKP<SUP>®</SUP> TRIO - 15
Sealing tape VKP<SUP>®</SUP> TRIO - 16

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® TRIO

Joint sealing tape for simultaneous internal and external sealing and insulation of window and door joints. Ensures reliable smoothing of unevenness in the joint area and is weather-resistant.

See product details

Available in 7 versions
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
Complete sealing and insulation in a single step


  • Considerable time is saved during installation

  • Very easy to apply

  • Significant reduction in storage, replaces three conventional products


Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements


  • Resistant to driving rain and vapour-permeable on external side

  • Heat insulation from middle area

  • Airtight and vapour-blocking on the internal side


Can be installed in any weather


The product provides completely secure sealing in virtually any kind of weather.



Prevents emissions (verified by independent Eurofins test laboratory)


Safe to humans and the environment.



Surface unevenness is always evened out in the specified joint area



No chemical reaction at the installation site



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

The expansion speed of VKP Trio depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.


Please use VKP Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape.


For tapes with a joint width of 12–20 mm and 20–30 mm, the tape has two layers, and the self-adhesive area is located on the wavy side (for technical reasons).



Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed with VKP Plus.

Application area

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.