Welcome to Würth Czech Republic For trade customers only
Decoupling tape

For detailed information, other images and documents, please select individual articles from the following table.

Decoupling tape

Self-adhesive, dimensionally stable decoupling tape for minimising heat bridges in light metalworking according to Type 7 as per IFBS.

See product details

Available in 3 versions
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
Extremely high compression stress


  • Tested compression stress, complies with Type 7 in accordance with IFBS Info 4.02.

  • The tape is only minimally compressed by the fixing elements and therefore ensures thermal separation between components


Fulfils the guidelines of EnEV and the heat protection ordinance


Minimises heat loss, thereby helping to save costs.



Very high level of adhesive strength


  • The tape adheres very securely to the surface

  • Extremely high joining between the adhesive and foam


Excellent resistance to ageing


Maximum reliability for long-term application.

Notice

Self-adhesive action acts as temporary assembly aid; the tape must be fixed mechanically between the elements.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.