Welcome to Würth Czech Republic For trade customers only
Universal secateurs
Universal secateurs - 1
Universal secateurs - 2
Universal secateurs - 3
Universal secateurs - 4
Universal secateurs - 5
Universal secateurs - 6
Universal secateurs - 7

For detailed information, other images and documents, please select individual articles from the following table.

Universal secateurs

High-quality secateurs with a total length of 215 mm
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
High-quality workmanship


  • Excellent cutting performance thanks to the precision-ground blade manufactured in Germany and the steel-forged, corrosion-protected hook


Easy to use


  • The sturdy metal handles are coated with high-quality plastic and enable you to work easily and safely


Long service life


  • The deep sap groove prevents the blade from sticking, as the plant sap runs off better

  • The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears

  • The blade is also easy to change


Flexible adjustment


  • Thanks to the intermediate lock, the opening angle of the secateurs can be flexibly adjusted to suit your hand and the cutting material

  • The integrated wire cutting notch for cutting binding wire allows you to work flexibly without having to constantly change tools