The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium security rosette
With cylinder cover fitted externally
Register now and access more than 125,000 products



Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Cylinder cover
This offers the best protection against Zieh-Fix® door-opening devices commonly used in break ins (extraction and breakage of cylinder)
Outer rosette made from solid material with drilling protection
Invisible 2-point screw connection of rosettes
Produces best-possible hold of rosette
The inner rosette can be used to mark the holes. For mounting the security rosettes on doors of different thicknesses, use countersunk screws DIN 965 (M5 x 45 – 80).
Specified dimensions not binding. Subject to technical changes.
The security rosettes can be used for apartment entrance doors with a door thickness of 38-45 mm and for house doors with a door thickness of 63-75 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!