The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Cylinder cover, this offers the best protection against Zieh-Fix door-opening devices commonly used in break-ins (extraction and breakage of cylinder)
- Concealed 2-point screw connection of escutcheons, produces best possible hold of escutcheon.
Door handles can also be supplied with an anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
The security rosettes can be used for apartment entrance doors with a door thickness of 38-45 mm and for house doors with a door thickness of 63-75 mm.
Inner rosette can be used to mark the holes. For mounting the security rosettes on doors of different thicknesses, use countersunk screws DIN 965 (M5 x 45 - 80).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!