For detailed information, other images and documents, please select individual articles from the following table.
Separation breather WÜTOP® Metall SK
WÜTOP Metal SK is a vapour-permeable, elastic and self-adhesive separating layer for non-self-supporting metal cladding
Register now and access more than 125,000 products



Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
WÜTOP Metal SK is a vapour-permeable, elastic and self-adhesive separating layer for non-self-supporting metal cladding
Safety
- The approx. 8 mm thick laminated nonwoven top layer reliably protects the membrane against corrosion and reduces annoying drumming caused by rain or hail
- The sd value of approx. 0.04 allows residual moisture present in the rafters or formwork to be released to the outside in a controlled manner
- The adhesive strips are used to bond overlaps.
Technology
- 3-layer, vapour-permeable, polypropylene roof protection film with nonwoven top layer
- Equipped with double-sided self-adhesive, acrylate-based strips
Saves time and money
Easy and fast installation thanks to integrated adhesive strips
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.
Please refer to the current German Central Association of the Roofing Trade directives and instructions for laying this product
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!