The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Closing sequence selector
With UTS 760 and electromagnetic hold open device in inactive leaf with invisible mounting in the door leaf
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- The closing sequence selector ensures that the closing sequence of the inactive and active leaves occurs in the specified order. In other words, the active leaf always closes after the inactive leaf.
- When opening the active and inactive leaf, a magnet in the sliding rail ensures that both doors remain open.
- The external fire alarm system initiates the closing process in the event of a fire.
- Individual locking of leaves is not possible.
Delivery time: approx. 10 working days
Classification key: 4 | 8 | 2-5 | 1 | 1 | 4
Category of use: 4
Permanent operation: 8
Door closer size: 2-5
Suitable for use on fire/smoke protection doors: 1
Safety: 1
Corrosion resistance: 4
Specified dimensions not binding. Subject to technical changes
Can be used on wooden and metal interior doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!