Welcome to Würth Czech Republic For trade customers only
Female thread plug-in nipple series 2000
Female thread plug-in nipple series 2000 - 1
Female thread plug-in nipple series 2000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Female thread plug-in nipple series 2000

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life

See product details

Available in 3 versions
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
High flow rate of up to 2,100 l/min and maximum operating pressure of 16 bar


Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples


For max. load capacity and long service life.



Exposed surfaces are chrome plated, nickel plated or zinc plated


High corrosion resistance for protection even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other pneumatic fittings.