Light, pre-drilled sheet metal rail aluminium (EN-AW-6063 T6)
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Light, pre-drilled sheet metal rail aluminium (EN-AW-6063 T6)
For mounting directly on the trapezoidal sheet
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The sheet metal rail is pre-drilled to 5 mm, meaning that it can be mounted on all conventional bead spacings without additional drilling
- With bonded EPDM sealing strip
Notice
- Not suitable for flat roof elevation mounting
- It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!