Symmetrical
Can be used on right or left
Simple assembly, no setting jig required
Two are needed for each shelf base (min. shelf thickness 16 mm)
Dimensions not binding. Subject to technical changes!
To assemble shelf bases with a lower or no rear wall.
Screw-in assembly with ASSY Ø 3.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!