For detailed information, other images and documents, please select individual articles from the following table.
Shelf support, type A height adjustment using supporting pin
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Material made of zinc-plated steel, thus robust and corrosion-protected
- Adjustable up to 6 mm with shelf virtually completely pushed in
- AF 10 shelf support with knurl
- Sits firmly in the borehole and easy to assemble
- Suitable from material thickness 22 mm
- Load-bearing capacity: can support an evenly distributed load of 85 kg per m2, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!