Welcome to Würth Czech Republic For trade customers only
Shower pan Point, central
Shower pan Point, central - 1
Shower pan Point, central - 2
Shower pan Point, central - 3
Shower pan Point, central - 4

For detailed information, other images and documents, please select individual articles from the following table.

Shower pan Point, central

Floor-level shower unit with point drain
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
Bonded sealing membrane with 7 cm overlap


  • 100% watertight

  • Easy, reliable connection to the second sealing layer

  • No additional sealing strips required


General construction authority test certificate (ABP) relating to leak tightness


Safety tested for the overall system, i.e. shower pan, tile adhesive, sealing membrane, corner seals etc.



High strength


Suitable for barefoot and wheelchair use with a tile size of 2 x 2 cm or above