For detailed information, other images and documents, please select individual articles from the following table.
Shower pan Point, non-central
Floor-level shower unit with point drain.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Bonded sealing membrane with 7 cm overlap
- 100% watertight
- Easy, reliable connection to the second sealing layer
- No additional sealing strips required
General construction authority test certificate (ABP) relating to leak tightness
Safety tested for the overall system, i.e. shower pan, tile adhesive, sealing membrane, corner seals etc.
High strength
Suitable for barefoot and wheelchair use with a tile size of 2 x 2 cm or above
Tileable substructure for floor-level showers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!