One-piece, three-dimensional sealing collar with overlap
- 100% watertight
- Easy, reliable connection to the second sealing layer
- No additional sealing strips required
Sealing collar is only installed after the screed has been applied using the butyl sealing tape
- The edge of the channel support can be used as a smoothing gauge.
- No damage to sealing collar during construction phase
Soundproof mounting feet, height adjustable from above (Allen key)
Easy, quick and accurate alignment of channel body
Second drainage line in accordance with DIN 18195-5
Prevents build-up of standing water on compound sealant and the associated damage
Can also be mounted on the wall itself
Flexible to use
Height of channel tray can be adjusted in situ
For universal use with covers from 3–12 mm (21 mm2)
Includes securing lugs and nail anchors
For fixing the shower channel to the surface
*For channel tray upstands with a height of up to 21 mm, please also order the spacing plate set, art. no. 5273 321 003.
For integrating in the screed for floor-level showers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!