Welcome to Würth Czech Republic For trade customers only
Sidewall lining

For detailed information, other images and documents, please select individual articles from the following table.

Sidewall lining

The interior lining is used as effective load area protection to prevent damage to the vehicle wall during transport

See product details

Available in 2 versions
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
  • Profiled exactly to vehicle specifications

  • Lightweight plastic side panel made from 4.8 mm thick polypropylene

  • Resistant to almost all organic solvents and greases and most acids and alkalis

  • Environmentally friendly (100 % recyclable)

  • Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries

  • Resistant to corrosion and rotting

  • Thermally and acoustically insulating

  • Impact-resistant

  • Includes fastening material