Welcome to Würth Czech Republic For trade customers only
Silent-running bearing universal set 36 pieces
Silent-running bearing universal set 36 pieces - 1
Silent-running bearing universal set 36 pieces - 2
Silent-running bearing universal set 36 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Silent-running bearing universal set 36 pieces

For extracting and inserting e.g. silent bearings, hydro-mounts, bushings, ball bearings, rotary shaft seals.
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
Easy adjustment of the different diameters


Various pressure sleeve diameters and stepped washers



Individual sleeves can be reworked if necessary


The set can be operated mechanically via spindles.



Scope of delivery:


  • 1x each of pressure sleeve internal/external 34/44, 36/46, 38/48, 40 mm/50 mm

  • 1x each of pressure sleeve internal/external 42/52, 44/54, 46/56, 48 mm/58 mm

  • 1x each of pressure sleeve internal/external 50/60, 52/62, 54/64, 56/66, 58 mm/68 mm

  • 1x each of pressure sleeve internal/external 60/70, 62/72, 64/74, 66/76, 68/78, 70/80, 72 mm/82 mm

  • 2x each of pressure nut with bearing M10, M12, M14, M16

  • 1x each of spindle M10, M12, M14, M16

  • 1x each of step tread size 1 for 34, 42, 50, 58, 66 mm; size 2 for 36, 44, 52, 60, 68 mm; size 3 for 38, 46, 54, 62, 70 mm; size 4 for 40, 48, 56, 64, 76 mm