Welcome to Würth Czech Republic For trade customers only
Silicone acetate
Silicone acetate - 1
Silicone acetate - 2
Silicone acetate - 3
Silicone acetate - 4
Silicone acetate - 5
Silicone acetate - 6

For detailed information, other images and documents, please select individual articles from the following table.

Silicone acetate

For tile joints subject to medium stresses, for indoor and outdoor use

See product details

Available in 4 versions
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
  • Excellent adhesion to a broad range of substrates, especially also on glazed surfaces

  • Resistant to ageing, weathering and UV

  • Permanently elastic

  • Compatible with paint
Notice
  • Not suitable for use in building construction joints in accordance with DIN 18540

  • Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions

  • Take care with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint.

  • The setting speed is dependent on the application temperature, the weather and the surface moisture. The setting speed is greatly delayed in cold, damp weather.

  • Discolouration may occur in wood containing tannic acid

  • For vertical joints, please observe the run-off behaviour of the sealant

  • May cause corrosion on metals such as steel, copper and zinc-plated surfaces

  • Not to be used in conjunction with pre-compressed sealing tapes

  • Not suitable for bonding or filling cavities

  • Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 25%

  • Tensile behaviour under pre-stress and immersion in water: NF

  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.