Welcome to Würth Czech Republic For trade customers only
Colour silicone
Colour silicone - 1
Colour silicone - 2
Colour silicone - 3
Colour silicone - 4

For detailed information, other images and documents, please select individual articles from the following table.

Colour silicone

High-quality multifunctional sealant in individual RAL colours
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
Available in individual RAL colour tones


The choice of colours (approx. 180 RAL colours) offers unlimited design possibilities for indoor and outdoor expansion and connection joints.



Suitable for sanitary applications*



Large adhesive spectrum


Suitable for nearly all common building substrates.



  • No plasticisers, therefore compatible with natural stone

  • Permanently elastic

  • UV-resistant

  • Can be painted

  • Weather-resistant

  • Building material class B2 to DIN 4102
Proof of Performance

Tested in accordance with DIN EN 15651 Part 1/Part 3


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 10%

  • Adhesion/expansion under pre-stress after being immersed in water: no performance requirement specified

  • Tensile behaviour for use in cold climatic zones at -30°C: ≤ 0.9 MPa

  • Tensile behaviour in cold climatic zones: no performance requirement specified

  • Durability: Passed

  • Microbiological growth: 2
Notice
  • Before attaching the nozzle, we recommend discarding approx. 2 cm of sealant as irregularities in terms of colour may occur in the tip of the cartridge. The nozzle tip must also be replaced when changing the cartridge.

  • All RAL colours can be ordered according to the RAL colour chart

  • All neon and metallic colours are excluded

  • Caution! Colour silicone is a special product tailored for customers. For production reasons, minor fluctuations in the colour may occur. This is not a product defect. It is not possible to exchange the products.

  • Carry out colour matching with existing material prior to application

  • Cannot be painted or plastered

  • Not suitable for use underwater or in aquariums

  • Does not adhere to PP, PE, PTFE or bitumen

  • Not suitable for bonding or filling cavities

  • Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium

  • Yellowing on contact with white alkyd resin paints cannot be excluded

  • Not to be used in conjunction with pre-compressed sealing tapes
Application area
Color selection with the help of RAL-fan, item no. 0705 800 010
Neutral silicone
Perfect
Neutral silicone
A8 PRO
Neutral siliconeSilicone
Colour
Silicone acetate
for wet rooms
Silicone acetate
for food
Silicone
acetate
ApplicationsIndoors
1Window connection joints++++ ++
2Expansion joints indoors and outdoors++++*+++++
3Sanitary joints+ ++ (1) + (4)
4Repair of cracks
5Parquet joints++++
6In aquarium construction ++
7Kitchen area++ + ++
8Display cases + (3)
9Counter construction++ + ++
Outdoors
10Window and door joints++++ ++
Indoors and outdoors
11Window sealing++++
12Insulating glazing edge seal
13Natural stone joints ++
Important
technical
properties
Maximum continuous motion compensation25%25%25%25%25%25%12.5%
Skin formation time (23°C/50 rel. air humidity)approx. 10 min10–40 min5–8 min approx. 20 minapprox. 10 minapprox. 15 min
Full hardening mm/24 hoursapprox. 2approx. 2approx. 2 approx. 32-32-3
Temperature resistance-40°C to
+180°C
-40°C to
+150°C
-40°C to
+150°C
-40°C to
+120°C
-40°C to
+100°C
-40°C to
+180°C
-40°C to
+120°C
Application temperature+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
Can be smoothed with (W = water, DG = smoothing agent, T = dry)DGDGDGDGDG1DGDG
Special
features
DIN 18540 External Wall Joints in Building Construction
DIN 18545 Glazing in Window Construction++
Odourless/low odour++
Recoatability 2
Coating compatibility 2+++++++
Fungicidal properties++ (1)
Silicone-free
Can be sanded
Adhesion to wet surfaces
Bitumen compatibility
Resistant to UV, weathering and ageing+++++++
Suitable on tension-relieved polycarbonate glass (PMMA)+
Explanation of symbols: ++ = very good suitability+ = well suited1 = not the crystal-clear version2 = preliminary tests required3 = only crystal-clear version4 = not for swimming pools* = only indoors– = not suitable
Window and
façade sealing
Natural stone
sealant
4-in-1
Painter's
acrylic
Acrylic
sealant
Parquet
acrylic
SMP
Sealant
ApplicationsIndoors
1Window connection joints++ + ++
2Expansion joints indoors and outdoors++++ +
3Sanitary joints ++
4Repair of cracks ++++
5Parquet joints +++
6In aquarium construction
7Kitchen area +
9Display cases
10Counter construction +
Outdoors
11Window and door joints++ ++
Indoors and outdoors
12Window sealing ++
13Insulating glazing edge seal 2 ++
14Natural stone joints++++
Important technical
properties
Maximum continuous motion compensation25%25%20%5%10%25%
Skin formation time (23°C/50 rel. air humidity)approx. 30 minapprox. 10 minapprox. 10 minapprox. 10 minapprox. 10 min10–15 min
Full hardening mm/24 hoursapprox. 2.5approx. 2.51approx. 1approx. 1approx. 2
Temperature resistance-40°C to
+90°C
-40°C to
+220°C
-25°C to
+80°C
-20°C to
+80°C
-25°C to
+80°C
-40°C to
+90°C
Application temperature+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
Can be smoothed with (W = water, DG = smoothing agent, T = dry)DGDGWWWDG
Special characteristics DIN 18540 External Wall Joints in Building Construction+
DIN 18545 Glazing in Window Construction
Odourless/low odour+++++
Recoatability 2+++++
Coating compatibility 2++++++
Fungicidal properties+
Silicone-free+++++
Can be sanded++
Adhesion to wet surfaces
Bitumen compatibility
Resistant to UV, weathering and ageing++++++
Suitable on tension-relieved polycarbonate glass (PMMA)
Explanation of symbols: ++ = very good suitability+ = well suited1 = not the crystal-clear version2 = preliminary tests required3 = only crystal-clear version4 = not for swimming pools* = only indoors– = not suitable

Tested in accordance with DIN EN 15651 Part 1/Part 3


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 10%

  • Adhesion/expansion under pre-stress after being immersed in water: no performance requirement specified

  • Tensile behaviour for use in cold climatic zones at -30°C: ≤ 0.9 MPa

  • Tensile behaviour in cold climatic zones: no performance requirement specified

  • Durability: Passed

  • Microbiological growth: 2

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.