For detailed information, other images and documents, please select individual articles from the following table.
Roofing screw with hexagon head and drill tip, collated
Case-hardened steel, special coating according to UEAtc guidelines. For fastening roofing membranes and non-slip insulation materials to steel box-profile roofing sheets ≤ 2 x 1.5 mm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Hexagon head with pressed-on washer
- The underhead thread supports the load distribution disc in case of external stresses and therefore prevents the screw head from piercing the waterproof membranes
Non-slip only in connection with disc
75 screws per belt, suitable for EJOT and SFS auto insert tools
Warranty lodged with the ZVDH (German Central Association of the Roofing Trade).
Fastener length = roof structure + 20 mm
Tested in accordance with DIN 50018 - 15 cycles Kesternich
Tested according to DIN 50021 salt spray test
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!