Welcome to Würth Czech Republic For trade customers only
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination - 1
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination - 2
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination - 3

For detailed information, other images and documents, please select individual articles from the following table.

SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination

Mallet with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads

See product details

Available in 2 versions
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
High degree of flexibility


  • Versatile due to the two different striking surfaces

  • Customised equipping is possible due to a wide range of interchangeable hammer heads

  • Ready for immediate use due to a pre-fitted hammer head combination of hard, oil- and grease-resistant cellulose (red) and soft, low-wear rubber (black)


Highest quality from Germany


  • Robust and durable due to the malleable cast iron housing with integrated handle protection sleeve to increase breaking resistance

  • Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle with double-layered varnish in the grip area

  • Long-term use is possible as the handle and all hammer heads are available as replacement parts and can be easily interchanged