Single anchor point W-BAP 1
For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point W-BAP 1
Single anchor point for fixing in concrete with DIBt National technical approval Z-14.9-692. Mounting with Würth chemical injection mortar WIT-VIZ and anchor rod W-VIZ-A/A4 M16 (hef 125) or W-VIZ-IG/A4 M16x120 (female thread)
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- Space-saving
- Signal yellow for excellent visibility
- Inexpensive alternative to other fall arrester systems
- Quick and easy anchor point installation and removal
- The load-bearing capacity of the attachment surface must be assured
Notice
- Observe the installation instructions and only use approved fasteners
- The single anchor point is made of unalloyed structural steel; this must be noted when using in aggressive environments
- Single anchor points must be attached to the concrete using the fasteners named in the approval documentation. The approval will otherwise be rendered null and void
- Delivery incl. fastening material (anchor rod) but without chemical injection mortar
With general construction permit Z-14.9-692 for concrete and steel
Application area
- The single anchor point W-BAP 1 is a Class A/B anchor point in accordance with EN 795
- Suitable for securing up to a maximum of 3 persons
- The single anchor point can be used to secure persons during repetitive work such as cleaning, maintenance and assembly work etc. and in difficult to access areas with a risk of falling
- The single anchor point may be used in reinforced or non-reinforced standard concrete of a strength class of at least C20/25 and at most C50/60 in accordance with EN 206:2000-12 and also in steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!