Welcome to Würth Czech Republic For trade customers only
Single anchor point W-FAZ/A4 AP

For detailed information, other images and documents, please select individual articles from the following table.

Single anchor point W-FAZ/A4 AP

Fall protection system with integrated fall indicator for rapid installation in concrete. Drill hole, hammer in attachment point, job done!

See product details

Available in 4 versions
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
  • 360° rotating anchor eye

  • The integrated fall indicator on the anchor point indicates a fall

  • Reduced force transmission to the structure through defined plastic deformation in the event of a fall

  • Highly resistant to corrosion and weathering: The single anchor point is made from A4 stainless steel
Notice
  • No additional fastening elements required

  • Ready for use immediately after installation

  • No torque wrench or setting tools required

  • Observe the installation instructions and approval for the single anchor point
  • With general construction permit Z-14.9-692

  • Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415