Single anchor point for autoclaved aerated concrete
For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point for autoclaved aerated concrete
Fall arrester system with integrated fall indicator for quick and easy fastening in aerated concrete
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- 360° rotating anchor eyelet
- The integrated fall indicator on the anchor point indicates a fall
- Deliverable in different rod lengths
- Reduced force transfer to the structure through defined plastic deformation in the event of a fall
- Resistant to corrosion and weathering: The single anchor point is made from stainless steel (minimum grade A2)
Notice
- Anchorage of the single anchor point in autoclaved aerated concrete (minimum requirement class 6) with the aerated concrete anchor included in the set
- Fastening material is included in the scope of delivery (except mortar compound)
- Comply with the installation instructions and approvals for the fasteners and single anchor point!
- DiBt National technical approval Z-14.9-692
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Application area
- Suitable for securing one person in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point may be fastened in aerated concrete with a minimum requirement of class 6 in accordance with DIN EN 206:2017-12
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!