Welcome to Würth Czech Republic For trade customers only
Single anchor point for trapezoidal sheet metal, angular

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Single anchor point for trapezoidal sheet metal, angular

Fall arrester system for easy and quick attachment to trapezoidal sheet metal by means of stainless steel masonry ties

See product details

Available in 12 versions
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
  • Can be used as an intermediate or end/corner support (only with 40 mm diameter) in safety harness systems

  • Deliverable as versions with 300, 400, 500, 600 or 800-mm rod lengths 

  • Reduced force transmission to the structure through defined plastic deformation in the event of a fall

  • Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least grade A2)

  • The single anchor point is insulated in the core and thus largely prevents condensation water formation (only with 40 mm diameter)
Notice
  • Anchoring of the single anchor point in trapezoidal sheet metal from 0.75 mm thickness (background: Trapezoidal sheet can be walked on from 0.75 mm in accordance with DIN EN 1090-4)

  • Fastening material included in the scope of delivery

  • Observe the installation instructions and approvals for the fasteners and single anchor point.
  • DIBt National technical approval Z-14.9-867

  • Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415

  • Also tested as system support according to EN 795 type C for rope systems