The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
S-CO 403 terminal For W-MAP 1
Terminal for fast and safe securing of mobile anchor points in concrete. For use with the W-MAP 1 mobile anchor point
Register now and access more than 125,000 products







Variants
Register now and access more than 125,000 products
- Quick and easy installation and removal of the single anchor point W-MAP 1 (eyelet) thanks to a special locking system
- Visually barely noticeable due to its small size and almost flush-mount installation of the terminal in a wall or ceiling
- The internal spring plug automatically protects the W-MAP 1 terminal against contamination
- Economical and flexible, as any number of W-MAP 1 terminals can be installed in the building, but only one mobile W-MAP 1 anchor point (eyelet) is required per user
- Installation with injectable mortar WIT-PE 500, WIT-PE 1000, WIT-VM 250 and WIT-UH 300
- The load-bearing capacity of the base material must be ensured
- Observe the installation instructions and approvals for the fasteners and single anchor point
- The W-MAP 1 terminal may only be used in conjunction with the mobile W-MAP 1 anchor point. The individual components are not compatible with similar systems
- The W-MAP 1 terminal is fixed permanently to the structure; mobile W-MAP 1 anchor points are quick and easy to move from one terminal to the next
- European technical assessment ETA-20/0956
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of three persons
- The single anchor point can be used for routine work such as window cleaning, maintenance and installation work etc.
- The W-MAP 1 terminal may be used in reinforced or non-reinforced normal weight concrete with a concrete compressive strength of at least C20/25 and at most C50/60 in accordance with EN 206:2000-12
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!