Welcome to Würth Czech Republic For trade customers only
W-EAP 1 single anchor point

For detailed information, other images and documents, please select individual articles from the following table.

W-EAP 1 single anchor point

Fall arrester system with integrated fall indicator for quick and easy installation in concrete by way of the tried-and-tested Würth anchor technology

See product details

Available in 5 versions
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
  • 360° rotating anchor eye

  • The integrated fall indicator on the anchor point indicates a fall

  • Available as versions with 300, 400 or 500-mm rod lengths

  • Reduced force transmission to the structure through defined plastic deformation in the event of a fall

  • Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least A2)
Notice
  • Fastening material Würth fixing bolt anchor W-FAZ/A4 M12 x 15/110 is included in the scope of delivery

  • The W-EAP 1 is anchored in concrete using the Würth screw anchor W-SA A4 12 x 100/10 or Würth fixing bolt anchor W-FAZ/A4 M12 x 15/110

  • Observe the installation instructions and approvals for the fasteners and single anchor point.
  • With general construction permit Z-14.9-692

  • Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415